Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Socket 3/8" Drive PACKOUT Set (36 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Socket 3/8" Drive PACKOUT Set (36 Piece)

Brand:
Milwaukee
SKU:
49-66-6805
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Socket 3/8" Drive PACKOUT Set (36 Piece)
Magnifying glass
Hover image to zoom
$224.97
$199.99 each
In Stock
In Stock
Get 54 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's SHOCKWAVE Impact Duty Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. Our dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included PACKOUT Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of our PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. All SHOCKWAVE Impact Duty Sockets and Extensions are backed by our Lifetime Guarantee and meet ASME industry standards.

Includes
  • Kit includes 36 Deep SAE & Metric Sockets and 3 Impact Socket Accessories.
  • The following sizes are included: 1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4" hex to 3/8" square Socket Adapter, 3" extension, 3/8" Universal Joint, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Product Features
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Set comes in Low Profile PACKOUT Organizer
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Removable Tray for easy storage in tool chests
  • Meets ASME Industry Standards
Product Specifications
  • Material Composition: Chrome Molybdenum Steel
  • Length: 16.3 in
  • Weight: 10.77 lb
  • Height: 4.6 in
  • Width: 19.7 in

Specs

–
Product Type:

Socket

Includes:

Adapter

Carry Case

Size:

18mm

13/16"

10mm

3/8"

1/4"

3/4"

12mm

8mm

3"

17mm

13mm

11mm

15mm

16mm

24mm

20mm

5/16"

19mm

21mm

23mm

9mm

9/32"

11/32"

6mm

7mm

11/16"

7/16"

22mm

1/2"

14mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy