Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Socket 1/2" Drive PACKOUT Set (31 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Socket 1/2" Drive PACKOUT Set (31 Piece)

Brand:
Milwaukee
SKU:
49-66-6806
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Socket 1/2" Drive PACKOUT Set (31 Piece)
Magnifying glass
Hover image to zoom
$279.97 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's SHOCKWAVE Impact Duty™ Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. Our dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included PACKOUT™ Organizer with a clear top for easy identification of parts at a glance. The PACKOUT Organizer is part of our PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. All SHOCKWAVE Impact Duty ™ Sockets and Extensions are backed by our Lifetime Guarantee and meet ASME industry standards.

Includes
  • Kit includes 31 Deep SAE & Metric Sockets and 1 Impact Socket Accessory .
  • The following sizes are included: ",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3" Extension
Product Features
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Set comes in PACKOUT™ Organizer
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Removable Tray for easy storage in tool chests
  • Meets ASME Industry Standards
Product Specifications
  • Material Composition: Chrome Molybdenum Steel
  • Length: 15.2 in
  • Weight: 17.02 lb
  • Height: 4.6 in
  • Width: 19.7 in

Specs

–
Product Type:

Socket

Includes:

Adapter

Carry Case

Size:

15mm

5/8"

3/8"

1"

1-1/2"

12mm

11mm

10mm

1-1/16"

13/16"

7/16"

11/16"

18mm

21mm

22mm

19mm

20mm

7/8"

24mm

17mm

15/16"

3/4"

1-1/8"

16mm

13mm

23mm

14mm

1-1/4"

9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy