Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Socket 3/8" Drive SAE TRAY Set (17 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Socket 3/8" Drive SAE TRAY Set (17 Piece)

Brand:
Milwaukee
SKU:
49-66-6815
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Socket 3/8" Drive SAE TRAY Set (17 Piece)
Magnifying glass
Hover image to zoom
$118.86 each
In Stock
In Stock
Get 14 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's SHOCKWAVE Impact Duty Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. Our sets feature removable trays that are compatible with our PACKOUT Organizers and fit in tool chest drawers. The non-slip hex geometry prevents fastener rounding. Our dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty Sockets and Extensions are backed by our Lifetime Guarantee and meet ASME industry standards.

Includes
  • Kit includes 14 Deep SAE Sockets and 3 Impact Socket Accessories.
  • The following sizes are included: 1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4" hex to 3/8" square Socket Adapter, 3" extension, 3/8" Universal Joint
Product Features
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Tray Compatible with PACKOUT Organizers (48-22-8436) and (48-22-8431) and fit in tool chest drawers
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Meets ASME Industry Standards
  • Laser Etched Part Number
Product Specifications
  • Material Composition: Chrome Molybdenum Steel
  • Length: 11.99 in
  • Weight: 4.84 lb
  • Height: 1.46 in
  • Width: 8.06 inn

Specs

–
Product Type:

Socket

Includes:

Adapter

Carry Case

Size:

7/8"

7/16"

3/4"

11/32"

9/16"

3/8"

5/8"

3"

11/16"

13/16"

1/4"

5/16"

1/2"

9/32"

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy