Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 3/8" Drive SAE & Metric Deep 6 Point Socket Set (43 Pieces)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3/8" Drive SAE & Metric Deep 6 Point Socket Set (43 Pieces)

Brand:
Milwaukee
SKU:
49-66-7009
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3/8" Drive SAE & Metric Deep 6 Point Socket Set (43 Pieces)
Magnifying glass
Hover image to zoom
$159.97
$99.00 each
In Stock
In Stock
Get 117 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's SHOCKWAVE Impact Duty 3/8" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. These sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact resistant and nest together for easy stacking and storage. All MILWAUKEE SHOCKWAVE Impact Duty Sockets backed by a Lifetime Guarantee and meet ASME industry standards.

Product Features
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee (covers impact sockets and extensions only)
  • Laser etched part number
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Impact resistant case with nestability for easy stacking and storage
  • Material Composition: Chrome Molybdenum Steel
  • SAE Bit: 9/16 "
  • Standard: Impact
  • Socket Type: Square
  • Drive Size: 3/8"

Includes
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 5/16" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 3/8" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 7/16" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 1/2" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 9/16" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 5/8" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 11/16" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 3/4" Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 5/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 3/8" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 7/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 1/2" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 9/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 5/8" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 11/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 3/4" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 8MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 9MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 10MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 11MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 12MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 13MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 14MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 15MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 16MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 17MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 18MM Standard 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 3/8" Drive 19MM Standard 6 Point Socket

Specs

–
Size:

8mm

1

9mm

10mm

11mm

12mm

13mm

14mm

15mm

16mm

17mm

19mm

5/16"

3/8"

7/16"

1/2"

9/16"

5/8"

11/16"

3/4"

Product Type:

Socket

Includes:

Carry Case

Impact Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy