Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1/2" Drive SAE Standard 6 Point Socket Set (12 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/2" Drive SAE Standard 6 Point Socket Set (12 Piece)

Brand:
Milwaukee
SKU:
49-66-7010
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/2" Drive SAE Standard 6 Point Socket Set (12 Piece)
Magnifying glass
Hover image to zoom
$94.70 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The MILWAUKEE SHOCKWAVE Impact Duty 1/2" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. These sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Sockets backed by a Lifetime Guarantee and meet ASME industry standards. These 1/2" Drive 6 Point Socket Sets include either a customizable Socket Rail or an impact-resistant storage case.

Includes
    (1) SHOCKWAVE Impact Duty 1/2"Drive 3/8" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 7/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 1/2" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 9/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 5/8" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 11/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 3/4" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 13/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 7/8" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 15/16" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 1" Deep 6 Point Socket
  • (1) SHOCKWAVE Impact Duty 1/2"Drive 1-1/16" Deep 6 Point Socket
Product Features
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Kit includes 12 Standard SAE Sockets. The following sizes are included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number Meets ASME Industry Standards
  • Drive Size: 1/2"

Specs

–
Product Type:

Socket

Includes:

Impact Socket

Size:

1/2"

3/4"

3/8"

13/16"

9/16"

11/16"

1"

5/8"

7/16"

1-1/16"

15/16"

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy