Apply to be a TradeMaster!
Main product image of 19 Piece SHOCKWAVE Impact Duty 1/2" Drive SAE Deep 6 Point Socket Set
Magnifying glass
Hover image to zoom

19 Piece SHOCKWAVE Impact Duty 1/2" Drive SAE Deep 6 Point Socket Set

Brand:
Milwaukee
SKU:
49-66-7012
Rating:
(0)
Q&A:
(0)
19 Piece SHOCKWAVE Impact Duty 1/2" Drive SAE Deep 6 Point Socket Set
Magnifying glass
Hover image to zoom
$184.97 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 19PC SHOCKWAVE Impact Duty 1/2" Drive SAE Deep 6 Point Socket Set

The MILWAUKEE 19-Piece SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep 6 Point Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking makes selecting the right socket every time easy throughout the life of the socket. These Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact resistant and nest together for easy stacking and storage. All SHOCKWAVE Impact Duty Sockets backed by a Lifetime Guarantee and meet ASME industry standards.
  • For 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability
  • Stamped and ink filled diameter markings for wear resistance

Specs

–
Size:

1/2"

15/16"

9/16"

5/8"

1"

1-3/8"

1-5/16"

3/8"

11/16"

1-1/16"

7/8"

3/4"

13/16"

7/16"

1-7/16"

1-3/16"

1-1/2

1-1/8"

1-1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy