Apply to be a TradeMaster!
Main product image of 6 Piece SHOCKWAVE Impact Duty 3/8" Drive SAE Standard Socket Set, 49-66-7035
Magnifying glass
Hover image to zoom

6 Piece SHOCKWAVE Impact Duty 3/8" Drive SAE Standard Socket Set, 49-66-7035

Brand:
Milwaukee
SKU:
49-66-7035
Rating:
(0)
Q&A:
(0)
6 Piece SHOCKWAVE Impact Duty 3/8" Drive SAE Standard Socket Set, 49-66-7035
Magnifying glass
Hover image to zoom
$42.13 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 5/8", 3/8", 7/16", 1/2"

Description

–
MILWAUKEE 6-Piece SHOCKWAVE(tm) Impact Duty 3/8" Drive SAE Standard Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right Standard Socket every time throughout the life of the socket. Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Kit includes 5 Standard SAE Sockets and 1 Accessory. The following sizes are included: 3/8, 7/16, 1/2, 9/16, 5/8, and (1) 3/8" Adapter
  • Meets ASME Industry Standards

Specs

–
Size:

9/16"

5/8"

3/8"

7/16"

1/2"

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy