Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1/2" Drive 22mm Metric Lug Nut Wheel Socket
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/2" Drive 22mm Metric Lug Nut Wheel Socket

Brand:
Milwaukee
SKU:
49-66-7807
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/2" Drive 22mm Metric Lug Nut Wheel Socket
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 6 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 22mm

Description

–
The SHOCKWAVE Impact Duty 1/2 Drive 6 Point Lug Nut Wheel Sockets feature the Most Durable, Non-Marring Sleeve to protect rims during tire changes. The ARMOR-GUARD Sleeve is made with premium, durable plastic for Lasting Protection against cracking or shredding during wheel installation and removals. The lug nut sockets are thin-walled for easy access in tight wheel assemblies and feature a non-marring plastic insert to protect lug nuts during use. The sleeves are color-coded, Gray for Metric sizes and Red for SAE sizes, to ensure easier socket selection while also featuring stamped & ink filled sizes for the Boldest, Longest Lasting markings. Our sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The dual-hole design and ring groove allow for easy socket attachment and removal. MILWAUKEE SHOCKWAVE Impact Duty Lug Nut Wheel Sockets are optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters and meet ASME industry standards for thin-walled sockets.

Product Features
  • Lug Nut Wheel Sockets feature the Most Durable, Non-Marring Sleeve to protect rims during tire changes
  • ARMOR-GUARD Sleeve is made with premium, durable plastic to withstand regular wheel installation and removals
  • Lug Nut Sockets feature a non-marring plastic insert to protect lug nuts during use
  • Sleeves are color coded Gray for Metric sizes and Red for SAE sizes to ensure easier socket selection
  • Sockets are Thin Walled for easy access in tight wheel assemblies
  • Sleeve holds securely during Lug Nut removals and lasts throughout the life of the socket
  • Socket sizes are stamped & ink filled for the boldest, longest lasting markings
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Sleeve can be removed to allow lug nut access in tight wheel assemblies
  • Dual hole design and groove allows for easier attachment
  • Meets ASME Industry standards for thin-walled sockets
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters.
Product Specifications
  • Standard: Metric
  • Socket Depth: Deep
  • Size: 22MM
  • Length: 1.3 in
  • Weight: 0.55 lb
  • Height: 3.17 in
  • Width: 1.3 in

Specs

–
Product Type:

Socket

Includes:

Impact Socket

Size:

1/2"

22mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy