Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1/2" Drive SAE & Metric Lug Nut Wheel Socket Set (5 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/2" Drive SAE & Metric Lug Nut Wheel Socket Set (5 Piece)

Brand:
Milwaukee
SKU:
49-66-7831
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/2" Drive SAE & Metric Lug Nut Wheel Socket Set (5 Piece)
Magnifying glass
Hover image to zoom
$65.99 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 19mm, 7/8", 21mm, 13/16", 17mm

Description

–
The SHOCKWAVE Impact Duty 1/2 Drive 6 Point Lug Nut Wheel Sockets feature the Most Durable, Non-Marring Sleeve to protect rims during tire changes. The ARMOR-GUARD Sleeve is made with premium, durable plastic for Lasting Protection against cracking or shredding during wheel installation and removals. The sockets are thin-walled for easy access in tight wheel assemblies and feature a non-marring plastic insert to protect lug nuts during use. The sleeves are color-coded, Gray for Metric sizes and Red for SAE sizes, to ensure easier socket selection while also featuring stamped & ink filled sizes for the Boldest, Longest Lasting markings. Our sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The customizable Socket Rail comes with removable end caps to add or take off socket clips for optimal storage. The dual-hole design and ring groove allow for easy socket attachment and removal. MILWAUKEE SHOCKWAVE Impact Duty Lug Nut Wheel Sockets are optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters and meet ASME industry standards for thin-walled sockets

Includes
  • (1) SHOCKWAVE Impact Duty 1/2 Drive 17MM Metric Lug Nut Wheel Socket(49-66-7802)
  • (1) SHOCKWAVE Impact Duty 1/2 Drive 19MM Metric Lug Nut Wheel Socket(49-66-7804)
  • (1) SHOCKWAVE Impact Duty 1/2 Drive 21MM Metric Lug Nut Wheel Socket(49-66-7806)
  • (1) SHOCKWAVE Impact Duty 1/2 Drive 13/16" SAE Lug Nut Wheel Socket(49-66-7811)
  • (1) SHOCKWAVE Impact Duty 1/2 Drive 7/8" SAE Lug Nut Wheel Socket(49-66-7812)
Product Features
  • Lug Nut Wheel Sockets feature the Most Durable, Non-Marring Sleeve to protect rims during tire changes
  • ARMOR-GUARD Sleeve is made with premium, durable plastic to withstand regular wheel installation and removals
  • Lug Nut Sockets feature a non-marring plastic insert to protect lug nuts during use
  • Sleeves are color coded Gray for Metric sizes and Red for SAE sizes to ensure easier socket selection
  • Sockets are Thin Walled for easy access in tight wheel assemblies
  • Sleeve holds securely during Lug Nut removals and lasts throughout the life of the socket
  • Socket sizes are stamped & ink filled for the boldest, longest lasting markings
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Sleeve can be removed to allow for lug nut access in tight wheel assemblies
  • Dual hole design and groove allows for easier attachment
  • Meets ASME Industry standards for thin-walled sockets
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Interchangeable clips for rail customization

Specs

–
Product Type:

Socket

Includes:

Impact Socket

Size:

1/2"

19mm

7/8"

21mm

13/16"

17mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy