Apply to be a TradeMaster!
Main product image of M12 FUEL 16 Guage Nibbler Die Holder Extension
Magnifying glass
Hover image to zoom

M12 FUEL 16 Guage Nibbler Die Holder Extension

Brand:
Milwaukee
SKU:
49-72-0152
Rating:
(0)
Q&A:
(0)
M12 FUEL 16 Guage Nibbler Die Holder Extension
Magnifying glass
Hover image to zoom
$156.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
Overview

The M12 FUEL 16 ga Nibbler Die Holder Extension is compatible with our M12 FUEL 16-Gauge Nibbler Bare Tool. It is intended to be used for cutting deeper corrugated metal materials. This accessory is quick to assemble and can be changed without the need of an additional tool.

Product Features
  • Compatible with M12 FUEL 16 ga Nibbler
  • Deeper cuts
  • Good for cutting corrugated metal
  • Quick to assemble
Product Specifications
  • Length: 1.04 in
  • Weight: 0.61 lb
  • Height: 7.95 in
  • Width: 1.04 in
  • Material Composition: Metal

Specs

–
Material:

Metal

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy