Apply to be a TradeMaster!
Main product image of M12 Soldering Iron Chisel Tip, 49-80-0401
Magnifying glass
Hover image to zoom
M12 Soldering Iron Chisel Tip, 49-80-0401
Magnifying glass
Hover image to zoom
$18.74 each
In Stock
In Stock
Get 9 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Metallics

Description

–
Milwaukee soldering iron tips are copper core, nickel and iron coated for max durability. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron. Offering the best in class performance.
  • Conical Tip, .02in Width
  • Copper Core, Nickle and Iron Coated
  • For Use with M12 Soldering Iron
  • Copper Core, Nickle and Iron Coated
  • Tip Shape: Pointed (Conical)
  • Tip Radius: .02in
  • Tip Length: 1.55in
  • For Use with M12 Soldering Iron

Specs

–
Material:

Metal

Color:

Metallics

Country of Origin:

China

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy