Apply to be a TradeMaster!
Main product image of Main Filter, 49-90-1953
Magnifying glass
Hover image to zoom
Main Filter, 49-90-1953
Magnifying glass
Hover image to zoom
$162.99 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 49-90-1953 main filter replacement is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It's PTFE membrane provides 99.9% efficiency for tough dust producing applications and is a washable filter.
  • Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)
  • Designed for use with Milwaukee 8 Gallon Dust Extractor (8960-20)
  • Durable and Washable
  • Durable PTFE filter material
  • Durable PTFE membrane material for 99.9% filter efficiency
  • Flexible and durable filter gaskets creates an air tight seal
  • Includes (1) Main Filter
  • Protects Milwaukee HEPA filter when installed with 8 Gallon Dust Extractor (8960-20)
  • PTFE Material
  • Washable filter
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy