Apply to be a TradeMaster!
Main product image of 1-7/8" x 6' Flexible Hose, 49-90-1965
Magnifying glass
Hover image to zoom

1-7/8" x 6' Flexible Hose, 49-90-1965

Brand:
Milwaukee
SKU:
49-90-1965
Rating:
(0)
Q&A:
(0)
1-7/8" x 6' Flexible Hose, 49-90-1965
Magnifying glass
Hover image to zoom
$44.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE 1-7/8" X 6' Flexible Hose is compatible with the M18 FUEL 3-in-1 Backpack Vacuum (0895). This hose has dual clips to lock securely onto the vacuum inlet and is made of an anti-static and crush-resistant material to survive job site conditions. This hose expands to 6' for greater reach and collapses to 4' for more convenient storage. With a 1-7/8" diameter, this hose is compatible with all AIR-TIP Trade-Focused Vacuum Accessories.
  • Compatible with the M18 FUEL 3-in-1 Backpack Vacuum (0895)
  • Dual hose clips lock hose into place on the vacuum inlet
  • 6' expanded hose length
  • Compatible with AIR-TIP Trade Focused Vacuum Accessories and other 1-7/8" diameter wands and accessories
  • Anti-static hose material

Specs

–
Color:

Black

Material:

Plastic

Size:

1-7/8"

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy