Apply to be a TradeMaster!
Main product image of 1-7/8" Telescoping Wand & Ergonomic Handle, 49-90-1966
Magnifying glass
Hover image to zoom

1-7/8" Telescoping Wand & Ergonomic Handle, 49-90-1966

Brand:
Milwaukee
SKU:
49-90-1966
Rating:
(0)
Q&A:
(0)
1-7/8" Telescoping Wand & Ergonomic Handle, 49-90-1966
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"
Product Highlight: Material
Molded Plastic

Description

–
The MILWAUKEE 1-7/8" Telescoping Extension Wand and Ergonomic Handle are great additions to any vacuum with a 1-7/8" diameter hose. These accessories enhance the cleaning experience, especially in extended floor cleaning or overhead cleaning applications. The 1-7/8" Telescoping Extension Wand extends to 38.5" for greater reach and collapses to 26"  for convenient storage. The Ergonomic Handle reduces wrist fatigue for more comfortable extended cleaning tasks. With a 1-7/8" diameter, both the Telescoping Extension Wand and Ergonomic Handle are compatible with all AIR-TIP Trade-Focused Vacuum Accessories.
  • Compatible with all vacuums with 1-7/8" diameter hoses and wands
  • 38.5" length when expanded, 26" when collapsed
  • Lightweight & durable design
  • Anti-static material

Specs

–
Material:

Molded Plastic

Size:

1-7/8"

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy