Apply to be a TradeMaster!
Main product image of 1-7/8" Pivoting Floor Tool, 49-90-1967
Magnifying glass
Hover image to zoom

1-7/8" Pivoting Floor Tool, 49-90-1967

Brand:
Milwaukee
SKU:
49-90-1967
Rating:
(0)
Q&A:
(0)
1-7/8" Pivoting Floor Tool, 49-90-1967
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"
Product Highlight: Material
Molded Plastic

Description

–
The MILWAUKEE 1-7/8" Pivoting Floor Tool enhances the cleanup experience when paired with any 1-7/8" diameter vacuum hose or wand. The pivoting head provides ultimate maneuverability for hard-to-reach places and has a low-profile design to fit under common jobsite obstacles. The large rear wheels roll smoothly across job site flooring and deliver ultimate durability. The clog-resistant design allows for easy pickup of common job site debris.
  • Compatible with all vacuums with 1-7/8" diameter hoses and wands
  • Ultimate maneuverability
  • Low profile to fit under common jobsite obstacles
  • Clog resistant
  • 12.5" cleaning width

Specs

–
Country of Origin:

Vietnam

Size:

1-7/8"

Material:

Molded Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy