Apply to be a TradeMaster!
Main product image of 20' Accessory Hose, 49-90-1971
Magnifying glass
Hover image to zoom

20' Accessory Hose, 49-90-1971

Brand:
Milwaukee
SKU:
49-90-1971
Rating:
(0)
Q&A:
(0)
20' Accessory Hose, 49-90-1971
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Molded Plastic, Plastic

Description

–
The MILWAUKEE 20' Accessory Hose is compatible with the M18 FUEL 9 Gallon Dual Battery Dust Extractor w/ PACKOUT Compatibility & VACLINK (0888-20/22HD). With a 36mm diameter, the hose delivers unmatched durability and flexibility to survive the jobsite. This hose includes a quarter-turn design to securely lock in place, and anti-static material that helps prevent static buildup when cleaning fine particles. The integrated hose clip conveniently connects to our power tool and table saw adapters to allow for efficient dust collection from other power tools. The 20' Accessory Hose end is removeable to allow for compatibility with our PACKOUT Cleaning Accessory Kit (49-90-1970). This hose has extended length compared to included stock hose (49-90-1973).
  • Quarter turn design locks hose into place while on the extractor
  • 20' length for extended reach
  • 36mm hose diameter
  • Anti-static material
  • Removeable hose end for use with compatible adapters
  • Compatible with the M18 FUEL 9 Gallon Dual Battery Dust Extractor w/ PACKOUT Compatibility & VACLINK (0888-20/22HD)

Specs

–
Material:

Molded Plastic

Plastic

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy