Apply to be a TradeMaster!
Main product image of 1-7/8" Round Brush Tool
Magnifying glass
Hover image to zoom

1-7/8" Round Brush Tool

Brand:
Milwaukee
SKU:
49-90-1981
Rating:
(0)
Q&A:
(0)
1-7/8" Round Brush Tool
Magnifying glass
Hover image to zoom
$14.73 each
In Stock
In Stock
Get 3 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"
Product Highlight: Shape
Round

Description

–

The MILWAUKEE 1-7/8" Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces, allowing you to clean quickly without causing damage to finished surfaces. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This round vacuum cleaner brush is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.

Features:

  • Compatible with other 1-7/8" diameter vacuum hoses
  • Gray color ring for quick identification of its 1-7/8" diameter
  • Optimized for handheld use or attaching to an 1-7/8" extension wand
  • Agitating brushes for easy debris removal

Specs

–
Product Type:

Vacuum Accessory

Brush

Size:

1-7/8"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy