Apply to be a TradeMaster!
Main product image of 1-7/8" Extension Wand
Magnifying glass
Hover image to zoom
1-7/8" Extension Wand
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 10 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"

Description

–
The 1-7/8" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands provide you with greater reach when cleaning in any application. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum hose extension wand is compatible with MILWAUKEE 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
Features:
  • Compatible with other 1-7/8" diameter vacuum hoses
  • hoses Gray color ring for quick identification of its 1-7/8" diameter
  • Wand delivers greater cleaning reach
  • Can connect (2) wands together with a tight friction fit

Specs

–
Product Type:

Vacuum Accessory

Extension Tube

Size:

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy