Apply to be a TradeMaster!
Main product image of 1-7/8" Crevice Tool
Magnifying glass
Hover image to zoom

1-7/8" Crevice Tool

Brand:
Milwaukee
SKU:
49-90-1988
Rating:
(0)
Q&A:
(0)
1-7/8" Crevice Tool
Magnifying glass
Hover image to zoom
$16.36 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
The 1-7/8" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool allows you to clean hard-to-reach areas where other vacuum attachments will not fit. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Crevice Tool is compatible with MILWAUKEE 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
Features:
  • Compatible with other 1-7/8" diameter vacuum hoses
  • Angled tip for better cleaning performance
  • Gray color ring for quick identification of its 1-7/8" diameter
  • 7-1/2" long for additional cleaning reach

Specs

–
Product Type:

Vacuum Accessory

Nozzle

Size:

1-7/8"

Length (Inches):

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy