Apply to be a TradeMaster!
Main product image of Fleece Dust Bags 9-Gallon (5 Pack)
Magnifying glass
Hover image to zoom

Fleece Dust Bags 9-Gallon (5 Pack)

Brand:
Milwaukee
SKU:
49-90-1989
Rating:
(0)
Q&A:
(0)
Fleece Dust Bags 9-Gallon (5 Pack)
Magnifying glass
Hover image to zoom
$59.37 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Fleece Dust Bags (5PK) are compatible with the MILWAUKEE M18 FUEL 9 Gallon Wet/Dry Vacuum (0920). With 98.5% filter efficiency, these disposable fleece dust bags are ideal for fine dust collection. The vacuum cleaner dust bags are fully enclosed and act as a pre-filter to prolong filter life and are easy to dispose of with the pull tab to prevent dust from escaping. This kit includes five Fleece Dust Bags.

Product Features
  • Includes (5) Fleece Dust Bags
  • Fully enclosed bag to control dust and acts as a pre-filter
  • Strong fleece material and durable bag construction
  • Pull tab prevents dust from escaping during disposal
  • Disposable after use
Product Specifications
  • Length: 13.75 in
  • Weight: 0.327 lb
  • Height: 26.75 in
  • Width: 0.125 in

Specs

–
Product Type:

Vacuum Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy