Apply to be a TradeMaster!
Main product image of 2-1/2" Dust Extraction Adaptor Kit
Magnifying glass
Hover image to zoom

2-1/2" Dust Extraction Adaptor Kit

Brand:
Milwaukee
SKU:
49-90-2000
Rating:
(0)
Q&A:
(0)
2-1/2" Dust Extraction Adaptor Kit
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 10 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

–
The 2-1/2" Dust Extraction Adapter Kit allows our 2-1/2" Hoses (49-90-2004, 49-90-2006) to connect to most power tools for dust collection directly from the tool. The dust extraction kit includes three adapters for multiple different uses and tool fitment. The Hose Clip Adapter screws onto the end of the hose and connects directly to Milwaukee power tools or the other two adapters. The Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports. The Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2" table saw dust ports. The MILWAUKEE 2-1/2" Dust Extraction Adapter Kit includes a red color ring for quick identification of its 2-1/2" diameter.

Product Features
  • Red color ring for quick identification of its 2-1/2" diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • Hose Clip Adapter screws onto the end of the hose and connects directly to MILWAUKEE power tools or dust shrouds with a clip interface and the other two adapters included in the kit
  • Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports
  • Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2" table saw dust ports
Product Specifications
  • Length: 7 in
  • Weight: 0.32407952541177 lb
  • Height: 5.25 in
  • Width: 2.875 in

Specs

–
Diameter (Inches):

1-1/2"

Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy