Apply to be a TradeMaster!
Main product image of 2-1/2" Round Brush Tool
Magnifying glass
Hover image to zoom
2-1/2" Round Brush Tool
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
The 2-1/2" Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces, allowing you to clean quickly without causing damage to finished surfaces. The red color indication ring allows for quick size identification of its 2-1/2" diameter. This round vacuum cleaner brush is compatible with MILWAUKEE 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.

Product Features
  • Red color ring for quick identification of its 2-1/2" diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • Optimized for handheld use or attaching to an 2-1/2" extension wand
  • Agitating brushes for easy debris removal
Product Specifications
  • Length: 4 in
  • Weight: 0.165346696638658 lb
  • Height: 6 in
  • Width: 4.25 in

Specs

–
Product Type:

Brush

Diameter (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy