Apply to be a TradeMaster!
Main product image of 2-1/2" Curved Nozzle
Magnifying glass
Hover image to zoom
2-1/2" Curved Nozzle
Magnifying glass
Hover image to zoom
$12.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
The 2-1/2" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip provides you with easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The red color indication ring allows for quick size identification of its 2-1/2" diameter. This curved vacuum nozzle is compatible with MILWAUKEE 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.

Product Features
  • Red color ring for quick identification of its 2-1/2" diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • Small profile allows for cleaning in tight areas
  • 8-1/2" Length
Product Specifications
  • Length: 2.625 in
  • Weight: 0.196211413344541 lb
  • Height: 8.75 in
  • Width: 2.625 in

Specs

–
Product Type:

Nozzle

Diameter (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy