Apply to be a TradeMaster!
Main product image of 2-1/2" Wet Floor Nozzle
Magnifying glass
Hover image to zoom

2-1/2" Wet Floor Nozzle

Brand:
Milwaukee
SKU:
49-90-2005
Rating:
(0)
Q&A:
(0)
2-1/2" Wet Floor Nozzle
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
The 2-1/2" Wet Floor Nozzle is the ideal tool to use during wet mess clean-up. The angled squeegee underneath the vacuum nozzle quickly funnels and removes water from flat surfaces. The vacuum squeegee attachment makes cleaning spills and other wet mess hazards easier for you when connected to an extension wand. The red color indication ring allows for quick size identification of its 2-1/2" Diameter. This Wet Floor Nozzle is compatible with MILWAUKEE 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.

Product Features
  • Red color ring for quick identification of its 2-1/2" diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • 12" Cleaning Width
  • Low profile head allows for optimized water pickup from flat surfaces
Product Specifications
  • Length: 13 in
  • Weight: 0.465175373210092 lb
  • Height: 5.5 in
  • Width: 3.5 in

Specs

–
Product Type:

Nozzle

Diameter (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy