Apply to be a TradeMaster!
Main product image of 1-7/8" Floor Utility Nozzle
Magnifying glass
Hover image to zoom

1-7/8" Floor Utility Nozzle

Brand:
Milwaukee
SKU:
49-90-2011
Rating:
(0)
Q&A:
(0)
1-7/8" Floor Utility Nozzle
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"

Description

–
The 1-7/8" Floor Utility Nozzle makes cleaning up larger areas faster. The nozzle is designed for you to clean in wider paths on all surface types, saving time and increasing efficiency. The bevels on either side of the nozzle ensure this vacuum nozzle won't get stuck to surfaces and allow it to glide more easily in a rocking motion. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Floor Utility Nozzle is compatible with MILWAUKEE 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
Features:
  • Compatible with other 1-7/8" diameter vacuum hoses
  • 6" cleaning width
  • Gray color ring for quick identification of its 1-7/8" diameter
  • Optimized for use on hard surfaces

Specs

–
Product Type:

Vacuum Accessory

Nozzle

Size:

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy