Apply to be a TradeMaster!
Main product image of Vacuum Power Tool Adapter
Magnifying glass
Hover image to zoom

Vacuum Power Tool Adapter

Brand:
Milwaukee
SKU:
49-90-2018
Rating:
(0)
Q&A:
(0)
Vacuum Power Tool Adapter
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 3 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/4" Diameter

Description

–

Milwaukee's Vacuum Power Tool Adapter is ideal for collecting dust and debris directly from compatible power tools. The power tool vacuum adapter is compatible with our vacuum models 0880-20, 0882-20, 0940-20, 0960-20, and 0970-20 and screws directly onto the vacuum hose, ensuring a secure fit. This MILWAUKEE vacuum accessory provides three different attachment diameters ranging from 1.22" to 1.41" and easily attaches to the dust ports and accessories of most power tools.


Features:

  • Easy twist on to end of hose for secure attachment
  • For use with 1-1/4" diameter hoses
  • Includes: Power Tool Adapter
  • Easily attaches to dust ports of most power tools
  • 3 different attachment diameters
  • For assisting with dust and debris clean up from power tools
  • Power tool adapter diameter range (O.D.): 1.22"-1.41"

Specifications:

  • Length: 1.9 in
  • Weight: 1.2 lb
  • Height: 3.3 in
  • Width: 1.9 in
  • Material Composition: Plastic
  • Compatible Machine Type: 0970-20 - M18 FUEL PACKOUT 2.5 GAL WET/DRY VAC| 0880-20 - M18 2 GALLON WET/DRY VACUUM |0960-20 - M12 FUEL 1.6 GALLON WET/DRY VACUUM | 0960-21 - M12 FUEL 1.6 GALLON WET/DRY VAC KIT


Specs

–
Diameter (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy