Apply to be a TradeMaster!
Main product image of AIR-TIP 2-in-1 Utility Brush Tool
Magnifying glass
Hover image to zoom

AIR-TIP 2-in-1 Utility Brush Tool

Brand:
Milwaukee
SKU:
49-90-2028
Rating:
(0)
Q&A:
(0)
AIR-TIP 2-in-1 Utility Brush Tool
Magnifying glass
Hover image to zoom
$24.11 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/2" Length

Description

–
The AIR-TIP 2-in-1 Utility Brush Tool can clean multiple surfaces with easy an access sliding brush. The sliding brush can be easily deployed with a click of a button to protect delicate surfaces or agitate debris when needed. Sliding back the brush head allows for additional cleaning versatility when you need more suction or no bristles. The MILWAUKEE AIR-TIP 2-in-1 Utility Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4", 1-7/8", 2-1/2" diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
Features:
  • Brush tool slides and locks into place
  • Bristles will not mar or scratch surfaces
  • Agitating brushes for easy debris removal
  • Can be used with bare tool non-bristled end or bristle end when slide into place
  • Length: 10-1/2"

Specs

–
Product Type:

Vacuum Accessory

Brush

Length (Inches):

10-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy