Apply to be a TradeMaster!
Main product image of PACKOUT Compact Debris Separator
Magnifying glass
Hover image to zoom
PACKOUT Compact Debris Separator
Magnifying glass
Hover image to zoom
$132.74 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
The MILWAUKEE PACKOUT Compact Debris Separator is an accessory that requires use with a wet/dry vacuum. When paired together, the Debris Separator provides LESS FILTER CLOGS, CONSISTENT SUCTION, and TOTAL MOBILITY. This Dust Separator is compatible with all common wet/dry vacuum brands with 1-1/4", 1-7/8", and 2-1/2" hose diameters and can hold up to 2.5 gallons of debris. By capturing and separating 99% of common jobsite debris before it reaches the vacuum, there is less downtime spent cleaning and changing filters, and more time working. With a compact size, PACKOUT compatibility, and organized onboard storage, the Debris Separator delivers more mobility on, off, and around the jobsite. When using with Milwaukee medium capacity wet/dry vacuums (0910, 0920, 0930), the integrated mounting clips offer secure attachment to the vacuum. The optional Caster Accessory Kit (49-90-2201) includes (4) wheels that easily connect to the bottom of the Debris Separator, offering further maneuverability throughout the jobsite. The casters are a great add-on when using the PACKOUT Compact Debris Separator with other vacuums that do not offer PACKOUT capability or mounting clips. The included 6' Expandable Hose, Multi-Fit Adapter, and transparent debris door provide an easy-to-use clean-up experience from start to finish.

Includes:
  • (1) PACKOUT Compact Debris Separator, (1) 6' Expandable Hose, (1) Multi-Fit Connection Adapter

Features:
  • Less filter clogs, consistent suction and total mobility
  • Accessory Only: Can be used with any common wet/dry vacuum
  • Separates 99% of common jobsite debris
  • LESS FILTER CLOGS. CONSISTENT SUCTION. TOTAL MOBILITY.
  • Accessory only: must be used with any common wet/dry vacuum

Specs

–
Product Type:

Separator

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy