Apply to be a TradeMaster!
Main product image of M12 HAMMERVAC Dust Extractor Nozzle, 49-90-2301
Magnifying glass
Hover image to zoom
M12 HAMMERVAC Dust Extractor Nozzle, 49-90-2301
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
For use with M12 HAMMERVAC 2306-20, 2306-22 and new 2712-DE and 2715-DE.
  • Compatible with 2712-DE and 2715-DE models
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces

Specs

–
Material:

Plastic

Color:

Black

Country of Origin:

China

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy