Apply to be a TradeMaster!
Main product image of 10 Piece 2" Quick Change Disc Kit
Magnifying glass
Hover image to zoom

10 Piece 2" Quick Change Disc Kit

Brand:
Milwaukee
SKU:
49-92-9000
Rating:
(0)
Q&A:
(0)
10 Piece 2" Quick Change Disc Kit
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(2) 24 Grit Sanding Discs; (2) 36 Grit Sanding Discs; (2) 50 Grit Sanding Discs; (1) Coarse Grade Surface Conditioning Disc; (1) Medium Grade Surface Conditioning Disc; (1) Paint Removal Disc; (1) Quick Change Backer Pad; (1) 1/4" Arbor

The MILWAUKEE 10pc Quick Change Die Grinder Disc Kit is designed for surface preparation applications, delivering rapid grinding in metal, stainless steel, paint, wood, and plastic. With the included sanding, surface conditioning, and paint removal discs this kit is ideal for use in many metalworking, automotive, and general applications. The 24, 36, and 50 grit sanding discs are manufactured with zirconia alumina grain for fast grinding and long life while the polyester backing minimizes vibration. The non-woven design of the Medium and Coarse grade surface conditioning discs allows them to conform to irregular surfaces and resists clogging. Equipped with a ceramic corundum grain, the paint removal disc removes material quickly and dissipates heat through the porous nylon fibers. All components are equipped with quick change threads to be compatible with the included premium backer and ¼" arbor for faster changes. Kit includes (2) 24 Grit Sanding Discs, (2) 36 Grit Sanding Discs, (2) 50 Grit Sanding Discs, (1) Coarse Grade Surface Conditioning Disc, (1) Medium Grade Surface Conditioning Disc, (1) Paint Removal Disc, (1) 1/4" Arbor w/ Back Pad.
  • Surface prep for grinding metal, stainless, paint, wood & plastic
  • Includes sanding, surface conditioning, and paint removal discs
  • Quick-change threads enable faster disc swaps
  • Surface preparation for rapid grinding in metal, stainless steel, paint, wood, and plastic.
  • Kit includes: (2) 24 Grit Sanding Discs, (2) 36 Grit Sanding Discs, (2) 50 Grit Sanding Discs, (1) Medium Grade Surface Conditioning Disc, (1) Course Grade Surface Conditioning Disc, (1) Paint Removal Disc, (1) Universal ¼" Arbor w/ Quick Change Backer Pad
  • Quick change threads for faster changes
  • Sanding Discs - zirconia alumina grain for fast grinding and long life
  • Surface Conditioning Discs - non-woven design to conform to irregular surfaces and resists clogging
  • Paint Removal - ceramic corundum grain for quicker material removal
  • Compatible with all type R quick change discs, including 3M Roloc
  • Arbor Max RPM: 30,000

Specs

–
Product Type:

Sander Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy