The Day Savers – A National Tradesmen Day Contest
Main product image of 9" DIAMOND MAX All-Purpose Segmented Turbo Diamond Blade, 49-93-7125
Magnifying glass
Hover image to zoom

9" DIAMOND MAX All-Purpose Segmented Turbo Diamond Blade, 49-93-7125

Brand:
Milwaukee
SKU:
49-93-7125
Rating:
(0)
Q&A:
(0)
9" DIAMOND MAX All-Purpose Segmented Turbo Diamond Blade, 49-93-7125
Magnifying glass
Hover image to zoom
$133.66 each
In Stock
In Stock
Get 11 Thu, Sep 10 - Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
9" Diameter

Description

The MILWAUKEE DIAMOND MAX Segmented Turbo All-Purpose Diamond Blades deliver faster cutting and fewer blade changes. The diamond blades deliver undercut protection in abrasive applications with the added laser-welded drop segments. The all-purpose segmented blades offer up to 5X longer life in concrete with Milwaukee's unique diamond formula. This blade offers faster, more consistent cuts with a uniform diamond pattern that evenly exposes diamonds. The vented steel core offers cooler cutting. These all-purpose diamond blades are ideal for cutting reinforced concrete, brick, block, stone, roof tile, and asphalt. For use wet and dry.
  • Faster Cutting. Fewer Blade Changes.
  • Undercut Protection with Drop Segments
  • Up To 5X Life in Concrete
  • Faster, More Consistent Cuts
  • Consistent Diamond Exposure with Uniform Diamond Pattern
  • Cooler Cuts with Vented Steel Core
  • Increased Durability with Laser Welded Segments
  • For Use In Reinforced Concrete, Brick, Block, Stone, Roof Tile, and Asphalt
  • For Use With Cut Off Saws and Angle Grinders
  • Arbor Size: 7/8" - 5/8"
  • For Wet and Dry Use
  • Max RPM: 6,790

Specs

Application:

Concrete

Brick

Ashphalt

Masonry

Diameter (Inches):

9"

Product Type:

Saw Blade

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy