Apply to be a TradeMaster!
Main product image of 14" DIAMOND MAX All-Purpose Segmented Turbo Diamond Blade, 49-93-7140
Magnifying glass
Hover image to zoom

14" DIAMOND MAX All-Purpose Segmented Turbo Diamond Blade, 49-93-7140

Brand:
Milwaukee
SKU:
49-93-7140
Rating:
(0)
Q&A:
(0)
14" DIAMOND MAX All-Purpose Segmented Turbo Diamond Blade, 49-93-7140
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 13 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter

Description

–
The MILWAUKEE DIAMOND MAX Segmented Turbo All-Purpose Diamond Blades deliver faster cutting and fewer blade changes. The diamond blades deliver undercut protection in abrasive applications with the added laser-welded drop segments. The all-purpose segmented blades offer up to 5X longer life in concrete with Milwaukee's unique diamond formula. This blade offers faster, more consistent cuts with a uniform diamond pattern that evenly exposes diamonds. The vented steel core offers cooler cutting. These all-purpose diamond blades are ideal for cutting reinforced concrete, brick, block, stone, roof tile, and asphalt. For use wet and dry.
  • Faster Cutting. Fewer Blade Changes.
  • Undercut Protection with Drop Segments
  • Up To 5X Life in Concrete
  • Faster, More Consistent Cuts
  • Consistent Diamond Exposure with Uniform Diamond Pattern
  • Cooler Cuts with Vented Steel Core
  • Increased Durability with Laser Welded Segments
  • For Use In Reinforced Concrete, Brick, Block, Stone, Roof Tile, and Asphalt
  • For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
  • Arbor Size: 1 - 20mm
  • For Wet and Dry Use
  • Max RPM: 5,460

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

14"

Application:

Brick

Concrete

Masonry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy