Apply to be a TradeMaster!
Main product image of 16" Asphalt & Green Concrete Segmented Diamond Blade
Magnifying glass
Hover image to zoom

16" Asphalt & Green Concrete Segmented Diamond Blade

Brand:
Milwaukee
SKU:
49-93-7245
Rating:
(0)
Q&A:
(0)
16" Asphalt & Green Concrete Segmented Diamond Blade
Magnifying glass
Hover image to zoom
$129.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
16" Diameter

Description

–
Items Included List:

(1) 16" Asphalt & Green Concrete Segmented Diamond Blade (49-93-7245)

The MILWAUKEE Asphalt & Green Concrete Segmented Diamond Blades provide durability in full-depth asphalt cuts. These diamond blades deliver undercut protection in abrasive applications with the added laser-welded drop segments. The asphalt blades offer up to 3X longer life with Milwaukee's unique diamond formula. Wide gullets quickly remove slurry to continually reveal the diamond inside the cut. Milwaukee's Asphalt & Green Concrete Diamond Blades are ideal for cutting asphalt, green concrete, and concrete. For use wet and dry.
  • Provides durability in full depth asphalt cuts
  • Delivers undercut protection with drop segments
  • Offers up to 3X life in concrete
  • Durability in Full Depth Asphalt Cuts
  • Undercut Protection with Drop Segments
  • Up to 3X Life in Concrete
  • Fast Slurry Removal with Wide Gullets
  • Increased Durability with Laser Welded Segments
  • For Use In Asphalt, Green Concrete, and Concrete
  • For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
  • Arbor Size: 1" - 20mm
  • For Wet and Dry Use
  • Max RPM: 5,460

Specs

–
Application:

Concrete

Asphalt

Product Type:

Saw Blade

Diameter (Inches):

16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy