Apply to be a TradeMaster!
Main product image of Red 6" x .100" Diamond Blade for Green Concrete (Standard), 49-93-7263
Magnifying glass
Hover image to zoom

Red 6" x .100" Diamond Blade for Green Concrete (Standard), 49-93-7263

Brand:
Milwaukee
SKU:
49-93-7263
Rating:
(0)
Q&A:
(0)
Red 6" x .100" Diamond Blade for Green Concrete (Standard), 49-93-7263
Magnifying glass
Hover image to zoom
$107.29 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
The MILWAUKEE 6" x .100" Diamond Blades for Green Concrete are engineered to cut up to 70 more ft. of green concrete per charge, meaning less down time and more productivity. The u-notch design provides up to 30% faster cutting speeds, while the laser weld allows for increased durability in the hardest aggregates. Milwaukee blades are engineered with keyhole gullets for rapid debris removal and extended blade life. These blades are optimized for performance with the MILWAUKEE MX FUEL 6" Green Concrete Saw and are compatible with all 6" triangle arbor green concrete saws. Pair with MX FUEL 6" Green Concrete Saw (MXF316-2XC), MILWAUKEE .100" Joint Protectors (49-93-7268) and MILWAUKEE 6" Skid Plate (49-93-7260) for a full green concrete cutting solution. The Diamond Blades for Green Concrete are available in yellow, orange, red, green, and purple to provide a solution for all concrete types in soft to hard aggregate applications. For dry use only.
  • Cuts up to 70 more ft. of green concrete per charge
  • Optimized performance with MX FUEL 6" Green Concrete Saw (MXF316-2XC)
  • For use in green concrete
  • Laser weld for increased durability in green concrete
  • U-notch for up to 30% faster cutting
  • Keyhole gullets for rapid debris removal and extended blade life
  • Use with .100" Joint Protectors (49-93-7268) and 6" Skid Plate (49-93-7260)
  • Compatible with 6" triangle arbor green concrete saws
  • 6" blade diameter by .100" blade thickness
  • For dry use only

Specs

–
Diameter (Inches):

6"

Application:

Concrete

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy