Apply to be a TradeMaster!
Main product image of 5" DIAMOND MAX Tuck Point Diamond Blade
Magnifying glass
Hover image to zoom

5" DIAMOND MAX Tuck Point Diamond Blade

Brand:
Milwaukee
SKU:
49-93-7406
Rating:
(0)
Q&A:
(0)
5" DIAMOND MAX Tuck Point Diamond Blade
Magnifying glass
Hover image to zoom
$34.97 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Items Included List:

(1) 5" DIAMOND MAX Tuck Point Diamond Blade (49-93-7406)

MILWAUKEE DIAMOND MAX Tuck Point Diamond Blades deliver maximum mortar removal, increasing productivity on the job. Designed with a unique diamond formula, these diamond blades offer up to 5X life in mortar. The solid 1/4" wide kerf promotes greater material removal and cleaner finishes. These tuck-pointing blades are equipped with keyhole gullets for rapid debris removal. Ideal for use in mortar. For use wet and dry.
  • Delivers maximum mortar removal
  • Provides increased productivity
  • Offers up to 5x life in mortar
  • Maximum Mortar Removal
  • Increased Productivity
  • Up to 5x Life in Mortar
  • Cleaner Finishes - Wide Blade Body
  • Solid ¼" Wide Kerf For Greater Removal
  • Rapid Debris Removal with Keyhole Gullets
  • For Use in Mortar
  • For Use With Angle Grinders
  • Arbor Size: 7/8"-20MM-5/8"
  • For Wet and Dry Use
  • Max RPM: 12,000

Specs

–
Application:

Roof Tile

Paver

Stone

Brick

Concrete

Diameter (Inches):

5"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy