Apply to be a TradeMaster!
Main product image of 12" Diamond Ultra Segmented Blade
Magnifying glass
Hover image to zoom

12" Diamond Ultra Segmented Blade

Brand:
Milwaukee
SKU:
49-93-7535
Rating:
(0)
Q&A:
(0)
12" Diamond Ultra Segmented Blade
Magnifying glass
Hover image to zoom
$192.93 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
Overview
The 12" Diamond Ultra Segmented Blades are engineered to deliver fastest cutting speeds and longer run time to maximize productivity. The turbo notch design allows for up to 2.5x faster cutting in concrete. These segmented blades are laser welded, providing increased durability in tough materials; including cured concrete, reinforced concrete, stone, paver, brick, and block. The 12" Diamond Ultra Blades are designed with a vented steel core to keep blade cool for consistent, fast cutting and up to 75% longer run time. The turbo notch segments, engineered with a beveled edge, deliver smooth starts & faster plunge cuts. Designed with keyhole gullets for rapid debris removal and extended blade life. The 12" diamond blades are ideal for use with the MX FUEL 14" Cut Off Saw and are compatible with hand-held gas cut-off saws, low HP walk behind saws and masonry saws. With a maximum RPM of 6,300, these concrete saw blades provide the performance needed to power through tough materials and demanding applications. For Wet/Dry use.

Product Features
  • Fastest Cutting. Maximum Run Time.
  • Turbo Notch Design for up to 2.5x faster cutting in concrete
  • Laser Welded Segments for increased durability in tough materials
  • Vented Steel Core keeps blade cool for consistent, fast cutting and up to 75% longer run time in concrete
  • Beveled Edge for smooth starts & faster plunge cuts
  • Ideal for cured concrete, reinforced concrete, stone, paver, brick, and block
  • Keyhole Gullets for rapid debris removal and extended blade life
  • Ideal for use with MX FUEL 14" Cut Off Saw
  • Compatible with the MX FUEL cordless cut-off saw, hand-held gas cut-off saws, low HP walk behind saws and masonry saws
  • Arbor Size - 1" & 20mm
  • Maximum RPM: 6,300
  • For Wet/Dry Use
Product Specifications:
  • Pack Qty: 1
  • Size: 12 in
  • Length: 12.0 in
  • Weight: 2.7 lb
  • Height: 0.125 in
  • Width: 12.0 in
  • Arbor Size: 1", 20mm
  • Blade Thickness: 0.125"
  • Material Application: Concrete

Specs

–
Product Type:

Saw Blade

Arbor:

1"

Application:

Concrete

Diameter (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy