Apply to be a TradeMaster!
Main product image of 14" Diamond Ultra Segmented Turbo General-Purpose Diamond Blade for M12 and M18 Cable Strippers, 49-93-7540
Magnifying glass
Hover image to zoom

14" Diamond Ultra Segmented Turbo General-Purpose Diamond Blade for M12 and M18 Cable Strippers, 49-93-7540

Brand:
Milwaukee
SKU:
49-93-7540
Rating:
(0)
Q&A:
(0)
14" Diamond Ultra Segmented Turbo General-Purpose Diamond Blade for M12 and M18 Cable Strippers, 49-93-7540
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 8 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter

Description

–
The MILWAUKEE Diamond Ultra Segmented Turbo General Purpose Diamonds Blades are engineered to deliver the fastest cutting speeds and maximum run time to significantly increase productivity. The turbo notch design allows for up to 2.5x faster cutting in concrete. These segmented blades are equipped with laser welded segments, providing increased durability in tough materials; including cured concrete, reinforced concrete, stone, paver, brick, and block. The Diamond Ultra blades are designed with a vented steel core to keep the blade cool for consistent, fast cutting and up to 75% longer run time. The turbo notch segments, engineered with a beveled edge, deliver smooth starts & faster plunge cuts. These general-purpose blades are designed with keyhole gullets for rapid debris removal and extended blade life. This Diamond Ultra blade is optimized for use with the MX FUEL 14" Cut Off Saw and are compatible with hand-held gas cut-off saws, low HP walk behind saws and masonry saws with 1"-20mm arbors. For use wet and dry.
  • Fastest Cutting. Maximum Run Time.
  • Up to 2.5X Faster Cutting
  • Up to 75% Longer Run-Time
  • Controlled Starts with Alternating Beveled Edge
  • Increased Durability with Laser Welded Segments
  • Cooler Cutting with Vented Steel Core
  • Keyhole Gullets Offer Rapid Debris Removal & Extended Blade Life
  • Ideal for Use With MX FUEL 14" Cut Off Saw
  • For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
  • For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
  • Arbor Size: 1"-20MM
  • For Wet and Dry Use
  • Max RPM: 5,460

Specs

–
Application:

Masonry

Concrete

Brick

Product Type:

Saw Blade

Diameter (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy