Apply to be a TradeMaster!
Main product image of 4-1/2" DIAMOND MAX Double Row Diamond Cup Wheel
Magnifying glass
Hover image to zoom

4-1/2" DIAMOND MAX Double Row Diamond Cup Wheel

Brand:
Milwaukee
SKU:
49-93-7754
Rating:
(0)
Q&A:
(0)
4-1/2" DIAMOND MAX Double Row Diamond Cup Wheel
Magnifying glass
Hover image to zoom
$59.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 4-1/2" DIAMOND MAX Double Row Diamond Cup Wheel (49-93-7754)

The MILWAUKEE DIAMOND MAX Double Row Diamond Cup Wheels deliver up to 2X faster material removal. Milwaukee's unique diamond formula provides up to 5X life on concrete. The double-row cup wheels have increased surface contact for increased grinding control and a smooth surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.
  • Delivers up to 2X faster material removal
  • Offers up to 5X life on concrete
  • Increased grinding control and a smooth surface finish
  • Up to 2X Faster Material Removal
  • Up to 5X Life on Concrete
  • Increased Grinding Control
  • Smooth Surface Finish
  • Vented Core for Efficient Dust Extraction
  • For Concrete Leveling, Adhesive Removal, and Concrete Grinding
  • For Use With Angle Grinders
  • Arbor Size: 5/8"-11
  • For Wet and Dry Use
  • Max RPM: 13,300

Specs

–
Product Type:

Diamond Cup Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy