Apply to be a TradeMaster!
Main product image of 5" DIAMOND MAX Turbo Diamond Cup Wheel - 18 Segment, 49-93-7790
Magnifying glass
Hover image to zoom

5" DIAMOND MAX Turbo Diamond Cup Wheel - 18 Segment, 49-93-7790

Brand:
Milwaukee
SKU:
49-93-7790
Rating:
(0)
Q&A:
(0)
5" DIAMOND MAX Turbo Diamond Cup Wheel - 18 Segment, 49-93-7790
Magnifying glass
Hover image to zoom
$87.46 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE DIAMOND MAX Turbo Diamond Cup Wheels deliver up to 2X faster material removal. Milwaukee's unique diamond formula provides up to 5X life on concrete. The turbo cup wheels have increased surface contact for increased grinding control and a smoother surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.
  • Up to 2X Faster Material Removal
  • Up to 5X Life on Concrete
  • Increased Grinding Control
  • Smoother Surface Finish
  • Vented Core for Efficient Dust Extraction

Specs

–
Product Type:

Diamond Cup Wheel

Application:

Concrete

Blade Material:

Diamond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy