Apply to be a TradeMaster!
Main product image of 5" STEELHEAD Metal Cutting Diamond Blade, 49-93-7810
Magnifying glass
Hover image to zoom

5" STEELHEAD Metal Cutting Diamond Blade, 49-93-7810

Brand:
Milwaukee
SKU:
49-93-7810
Rating:
(0)
Q&A:
(0)
5" STEELHEAD Metal Cutting Diamond Blade, 49-93-7810
Magnifying glass
Hover image to zoom
$37.65 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 5" STEELHEAD Metal Cutting Diamond Blades are designed to the highest standards, using only quality diamonds. Available in sizes 4-1/2" - 14", these metal cutting diamond blades are uniquely engineered to cut metal and stainless materials, delivering up to 75X the life vs. Milwaukee standard bonded abrasives. The solid steel core maintains diameter and minimizes debris. Capable of 375+ cuts in rebar, 250+ cuts in strut, and 500+ steel studs, this blade maximizes your productivity to do more with one blade. The keyhole gullets offer rapid debris removal while cutting. Cut through steel, stainless, copper, cast iron, and schedule 40 pipe. For dry use only.
  • Up to 75X Life vs. Bonded Abrasives
  • Maintains Diameter with Solid Steel Core
  • Minimizes Debris with Diamond Grit Rim
  • 375+ Cuts in Rebar
  • 250+ Cuts in Strut

Specs

–
Application:

Metal

Blade Material:

Diamond

Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy