Apply to be a TradeMaster!
Main product image of 12" STEELHEAD Metal Cutting Diamond Blade, 49-93-7835
Magnifying glass
Hover image to zoom

12" STEELHEAD Metal Cutting Diamond Blade, 49-93-7835

Brand:
Milwaukee
SKU:
49-93-7835
Rating:
(0)
Q&A:
(0)
12" STEELHEAD Metal Cutting Diamond Blade, 49-93-7835
Magnifying glass
Hover image to zoom
$204.91 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
The MILWAUKEE 12" STEELHEAD Metal Cutting Diamond Blades are designed to the highest standards, using only quality diamonds. Available in sizes 4-1/2" - 14", these metal cutting diamond blades are uniquely engineered to cut metal and stainless materials, delivering up to 75X the life vs. Milwaukee standard bonded abrasives. The solid steel core maintains diameter and minimizes debris. Capable of 375+ cuts in rebar, 250+ cuts in strut, and 500+ steel studs, this blade maximizes your productivity to do more with one blade. The keyhole gullets offer rapid debris removal while cutting. Cut through steel, stainless, copper, cast iron, and schedule 40 pipe. For dry use only.
  • Up to 75X Life vs. Bonded Abrasives
  • Maintains Diameter with Solid Steel Core
  • Minimizes Debris with Diamond Grit Rim
  • 375+ Cuts in Rebar
  • 250+ Cuts in Strut
  • 500+ Steel Studs
  • Rapid Debris Removal with Keyhole Gullets
  • For Use In: Steel, Stainless Steel, Copper, Cast Iron, and Schedule 40 Pipe
  • Use With: Cut Off Saws and Brick Saws
  • Arbor Size: 1" - 20mm
  • For Dry Use Only
  • Max RPM: 6,300

Specs

–
Product Type:

Saw Blade

Application:

Stainless Steel

Copper

Cast Iron

Steel

Diameter (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy