Apply to be a TradeMaster!
Main product image of 7" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade
Magnifying glass
Hover image to zoom

7" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9007
Rating:
(0)
Q&A:
(0)
7" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade
Magnifying glass
Hover image to zoom
$36.47 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter

Description

–
Items Included List:

(1) 7" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade (49-93-9007)

The MILWAUKEE DIAMOND MAX Segmented Turbo General Purpose Diamond Blades deliver up to 5x longer life in concrete and ultimate control. The alternating turbo x-segments deliver more control and faster cuts. Each segment is laser welded to the steel core for increased durability in tough materials; including cured concrete, concrete with rebar, stone, paver, brick, block, and roof tile. These general-purpose diamond blades are designed with slanted keyhole gullets for rapid debris removal. The DIAMOND MAX blades are designed with a vented steel core to keep the blade cooler during cuts.  For use wet and dry.
  • Delivers up to 5X longer life. Ultimate control.
  • Produces controlled, fast cuts
  • Increased Durability
  • Up to 5X Longer Life. Ultimate Control.
  • Controlled, Fast Cuts
  • Up to 5X Life in Concrete
  • Increased Durability with Laser Welded Segments
  • Rapid Debris Removal with Slanted Keyhole Gullets
  • Cooler Cutting with Vented Steel Core
  • For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
  • For Use With Angle Grinders and Circular Saws
  • Arbor Size: DM-7/8"-5/8"
  • For Wet And Dry Use
  • Max RPM: 8,730

Specs

–
Application:

Brick

Stone

Roof Tile

Paver

Concrete

Diameter (Inches):

7"

Product Type:

Saw Blade

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy