Apply to be a TradeMaster!
Main product image of 7" DIAMOND MAX Turbo, General Purpose Diamond Blade
Magnifying glass
Hover image to zoom

7" DIAMOND MAX Turbo, General Purpose Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9107
Rating:
(0)
Q&A:
(0)
7" DIAMOND MAX Turbo, General Purpose Diamond Blade
Magnifying glass
Hover image to zoom
$36.47 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter

Description

–
Items Included List:

(1) 7" DIAMOND MAX Turbo, General Purpose Diamond Blade (49-93-9107)

The MILWAUKEE DIAMOND MAX Turbo General Purpose Diamond Blades deliver the power to cut through hard aggregate. Designed with a unique diamond formula, these blades deliver up to 5x longer life in concrete. The serrated turbo rim is engineered to maintain speed and power in hard aggregate and other materials like concrete, brick, block, paver, and roof tile, while the notched turbo edge provides cleaner finishes. The vented steel core keeps the blade cool and ensures consistent cuts throughout the life of the blade. For use wet and dry.
  • Has the power to cut hard aggregate
  • Offers up to 5X life In concrete
  • Maintains speed and power throughout cut. Serrated Turbo Edge.
  • Power To Cut Hard Aggregate
  • Up To 5X Life In Concrete
  • Maintains Speed And Power Throughout The Cut with Serrated Turbo Edge
  • Controlled Cuts For Cleaner Finishes
  • Cooler Cutting with Vented Steel Core
  • For Use In Concrete, Brick, Block, Stone, And Roof Tile
  • For Use With Angle Grinders and Circular Saws
  • Arbor Size: DM-7/8"-5/8"
  • For Wet and Dry Use
  • Max RPM: 8,730

Specs

–
Application:

Brick

Roof Tile

Stone

Concrete

Paver

Product Type:

Saw Blade

Diameter (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy