Apply to be a TradeMaster!
Main product image of 4" DIAMOND MAX Continuous, Tile Diamond Blade
Magnifying glass
Hover image to zoom

4" DIAMOND MAX Continuous, Tile Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9202
Rating:
(0)
Q&A:
(0)
4" DIAMOND MAX Continuous, Tile Diamond Blade
Magnifying glass
Hover image to zoom
$20.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Items Included List:

(1) 4" DIAMOND MAX Continuous, Tile Diamond Blade (49-93-9202)

The MILWAUKEE DIAMOND MAX Continuous Tile Diamond Blades offer ultimate precision in porcelain tile. Designed with a unique diamond formula, these blades deliver up to 5x longer life in porcelain. The vented steel core and laser slots provide cool, precise cuts, without interference to the rim. The continuous rim diamond blade minimizes chipping in tile cutting. Ideal for use in porcelain, ceramic, marble, and granite. For use wet and dry.
  • Offers ultimate precision in porcelain
  • Delivers up to 5X life in porcelain
  • Vented steel core and laser slots provide cool, precise cuts
  • Ultimate Precision in Porcelain
  • Up to 5X Life in Porcelain
  • Cool, Precise Cuts with Vented Steel Core and Laser Slots
  • Minimized Chipping with Continuous Rim
  • For Use In Ceramic Tile, Porcelain Tile, Marble, and Granite
  • For Use With Angle Grinders
  • Arbor Size: 7/8"-20MM-5/8"
  • For Wet and Dry Use
  • Max RPM: 15,000

Specs

–
Application:

Brick

Concrete

Stone

Roof Tile

Paver

Product Type:

Saw Blade

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy