Apply to be a TradeMaster!
Main product image of 4" Segmented Masonry & Concrete Diamond Blade
Magnifying glass
Hover image to zoom

4" Segmented Masonry & Concrete Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9302
Rating:
(0)
Q&A:
(0)
4" Segmented Masonry & Concrete Diamond Blade
Magnifying glass
Hover image to zoom
$13.47 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Items Included List:

(1) 4" Segmented Masonry & Concrete Diamond Blade (49-93-9302)

The MILWAUKEE Segmented Masonry & Concrete Diamond Blades are designed for fast cutting in masonry materials. The segmented rim design provides a fast-cutting experience. Designed with high-quality diamonds, these blades will provide up to 2X longer life in concrete. The blade's keyhole gullets promote rapid debris removal and controlled cuts. Ideal for use in concrete, brick, block, stone, and roof tile. For use wet and dry.
  • Provides fast cutting in masonry
  • Delivers up to 2X longer life
  • Keyhole gullets promote rapid debris removal, controlled cuts
  • Fast Cutting in Masonry
  • Up to 2X Longer Life
  • Controlled Cuts and Debris Removal with Keyhole Gullets
  • For Use In Concrete, Brick, Block, Stone, and Roof Tile
  • For Use With Angle Grinders
  • Arbor Size: 7/8"-20MM-5/8"
  • For Wet and Dry Use
  • Max RPM: 15,000

Specs

–
Product Type:

Saw Blade

Application:

Masonry

Concrete

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy