Apply to be a TradeMaster!
Main product image of 4-1/2" Turbo Masonry & Concrete Diamond Blade
Magnifying glass
Hover image to zoom

4-1/2" Turbo Masonry & Concrete Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9404
Rating:
(0)
Q&A:
(0)
4-1/2" Turbo Masonry & Concrete Diamond Blade
Magnifying glass
Hover image to zoom
$15.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Items Included List:

(1) 4-1/2" Turbo Masonry & Concrete Diamond Blade (49-93-9404)

The MILWAUKEE Turbo Masonry & Concrete Diamond Blades offer less chipping and increased control. The turbo rim design provides a cleaner finish in materials like concrete, brick, block, pavers, and roof tile. Designed with high-quality diamonds, these blades provide up to 2X longer life in concrete. The vented steel core keeps the blade cool and ensures consistent cuts throughout the life of the blade. For use wet and dry.
  • Offers less chipping and increased control
  • Delivers controlled cuts for cleaner finishes
  • Long blade life. Up to 2X longer life in concrete.
  • Less Chipping. Increased Control.
  • Controlled Cuts For Cleaner Finishes
  • Long Blade Life
  • Fast Cuts
  • For Use In Concrete, Brick, Block, Stone, And Roof Tile
  • For Use With Angle Grinders
  • Arbor Size: 7/8"-20MM-5/8"
  • For Wet And Dry Use
  • Max RPM: 13,300

Specs

–
Product Type:

Saw Blade

Application:

Concrete

Masonry

Diameter (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy