Apply to be a TradeMaster!
Main product image of 4-1/2" Continuous Tile Diamond Blade
Magnifying glass
Hover image to zoom

4-1/2" Continuous Tile Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9504
Rating:
(0)
Q&A:
(0)
4-1/2" Continuous Tile Diamond Blade
Magnifying glass
Hover image to zoom
$15.47 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Items Included List:

(1) 4-1/2" Continuous Tile Diamond Blade (49-93-9504)

The MILWAUKEE Continuous Tile Diamond Blades offer precise tile cutting. The continuous rim provides precise finishes in porcelain, ceramic, marble, and granite. Designed with high-quality diamonds, these blades provide up to 2X longer life in tile. The solid steel core delivers controlled cuts for precise finishes. For use wet and dry.
  • Offers precise tile cutting
  • Provides up to 2x life in tile
  • Delivers controlled cuts with solid steel core
  • Precise Tile Cutting.
  • Up to 2x Life in Tile
  • Controlled Cuts with Solid Steel Core
  • Precise Finishes with Continuous Rim
  • For Use In Ceramic Tile, Porcelain Tile, Marble, and Granite
  • For Use With Angle Grinders
  • Arbor Size: 7/8" - 20mm - 5/8"
  • For Wet and Dry Use
  • Max RPM: 13,300

Specs

–
Application:

Masonry

Plastic

Fiber Cement

Tile

Laminate

Ductile

Metal

Wood

Diameter (Inches):

4-1/2"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy