Apply to be a TradeMaster!
Main product image of 5" Multi-Material Diamond Blade
Magnifying glass
Hover image to zoom

5" Multi-Material Diamond Blade

Brand:
Milwaukee
SKU:
49-93-9605
Rating:
(0)
Q&A:
(0)
5" Multi-Material Diamond Blade
Magnifying glass
Hover image to zoom
$25.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Items Included List:

(1) 5" Multi-Material Diamond Blade (49-93-9605)

The MILWAUKEE Multi-Material Diamond Blades are the most versatile blades in Milwaukee's product range. The vacuum brazed diamond grit delivers up to 100X longer life in metal vs. an abrasive wheel. The vented segments keep the blade cool and ensure consistent cuts throughout the life of the diamond blade. The solid steel core maintains diameter and cut depth throughout the life of the blade. This diamond blade has the versatility to cut metal, wood, masonry, plastic, laminate, fiber cement, ductile, and tile. For dry use only.
  • The most versatile blade in Milwaukee's product range
  • Delivers up to 100x life versus abrasive wheels
  • Vented segments keep the blade cool, ensures consistent cuts
  • The Most Versatile Blade.
  • Up To 100x Life Versus Abrasive Wheels
  • Cool Cuts - Vented Segments
  • Maintains Diameter and Minimizes Debris.
  • Vacuum Brazed Diamond Grit Cutting Edge
  • For Use In Metal, Wood, Masonry, Plastic, Laminate, Fiber Cement, Ductile, and Tile
  • For Use With Angle Grinders
  • Arbor Size: 7/8" - 20mm - 5/8"
  • For Dry Use Only
  • Max RPM: 12,000

Specs

–
Product Type:

Saw Blade

Application:

Wood

Metal

Tile

Ductile

Fiber Cement

Plastic

Masonry

Laminate

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy