Apply to be a TradeMaster!
Main product image of 12" x 1/8" x 1" Metal Cut Off Wheel - Type 1
Magnifying glass
Hover image to zoom

12" x 1/8" x 1" Metal Cut Off Wheel - Type 1

Brand:
Milwaukee
SKU:
49-94-0053
Rating:
(0)
Q&A:
(0)
12" x 1/8" x 1" Metal Cut Off Wheel - Type 1
Magnifying glass
Hover image to zoom
$6.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
5100 RPM
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
Features
  • Long Life. Fast Cuts.
  • Up to 2X Life in Metal
  • 10% Faster Cutting vs Standard
  • Smooth, Controlled Cutting
  • 2 Sheets of Fiber Glass Reinforcement

Specs

–
Blade Material:

Aluminum Oxide

Product Type:

Cut-Off Disc

RPM:

5100

Diameter (Inches):

12"

Arbor:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy