Apply to be a TradeMaster!
Main product image of 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1), 49-94-0103
Magnifying glass
Hover image to zoom

4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1), 49-94-0103

Brand:
Milwaukee
SKU:
49-94-0103
Rating:
(0)
Q&A:
(0)
4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1), 49-94-0103
Magnifying glass
Hover image to zoom
$1.79 each
In Stock
In Stock
Get 2 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"

Description

–

Milwaukee's Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. Our cut-off wheels offer unparalleled versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.


Features:

  • Consistent Grain Exposure for More Control
  • 2 Sheets of Fiber Glass Reinforcement
  • Advanced Aluminum Oxide Grain Provides Clean Cuts
  • For Use in Metal and Stainless Steel
  • 4-1/2" Wheel Diameter
  • Type 1
  • 7/8" Arbor
  • For Use With Angle Grinder

Specs

–
Application:

Stainless Steel

Metal

Size:

4-1/2"

Product Type:

Grinding Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy